Menu Search
ABB INSTALLATION PRODUCTS #STX050-462S

Thomas and Betts® Fitting, Cable; Steel; Straight; 1/2 in.; 0.525 to 0.65 in.

SKU # 78621030944 Manufacturer Series: Star Teck XP® STX Series
OD Min: 0.525 in.
Hub Size: 1/2 in.
OD Max: 0.65 in.
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Steel
Application: Hazardous Location / Explosion-proof