Menu Search
ABB INSTALLATION PRODUCTS #10566PVC

Thomas and BettsĀ® Teck/Jacketed MC Cable Connector, Straight, 1/2 in. Hub

SKU # 78621030806
Connector Type: Water-tight Teck/Jacketed MC Cable
Angle: Straight
Material: PVC Coated Malleable Iron
Hub Size: 1/2 in.
OD Min: 0.88 in.
OD Max: 0.99 in.