Menu Search
ABB INSTALLATION PRODUCTS #ST050-462SS

Thomas and Betts® Teck/Jacketed MC Cable Gland, Straight, 1/2 in. Hub

SKU # 78621057120
RoHS Compliant
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Stainless Steel
Application: Wet and Dry Location
Hub Size: 1/2 in.
OD Min: 0.53 in.
OD Max: 0.65 in.

ST is the original STAR TECK® fitting for Teck, MC and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.