Menu Search
EATON CROUSE-HINDS SERIES #TECK100-7

Connector, Armored Gland; Aluminum; Straight Angle; 1 in. Hub

SKU # 78227411672 Manufacturer Series: TECK
View more versions of this product
Hub Size: 1 in.
OD Min: 1.19 in.
OD Max: 1.38 in.
Throat: Supplied w/Bushing
Connector Type: Armored Gland
Angle: Straight
Material: Aluminum
Application: Wet Location

CSA Certified Class II, Div. 1 & 2, Groups E, F, G; Class III - CSA File LR13046

Additional Info: Cable Range Over Armor OD: 0.915 - 1.125 in., Listed: NEMA 4 and IP56