Menu Search
EATON CROUSE-HINDS SERIES #TMC165

TERMINATORâ„¢ Gland, Armored Cable; Straight; Non-Insulated; Aluminum; NPT 1/2 in.

SKU # 78227441454 Manufacturer Series: TMC Series
Connector Type: Armored Cable Gland
Angle: Straight
Material: Aluminum
Application: Indoor/Outdoor Wet/Dry Locations
Hub Size: 1/2 in. NPT
OD Min: 0.44 in.
OD Max: 0.65 in.
Throat: Non-Insulated

Cable fitting designed for use with metal clad and tray cable. Quick and easy to install - no disassembly is required for installation. Unique stainless-steel grounding/retaining spring with copper plate finish provides positive ground continuity and superior pull-out resistance that exceeds UL/CSA requirements. Neoprene bushing provides a watertight seal. Lightweight, corrosion-resistant/copper-free aluminum construction provides long, maintenance-free service life in industrial environments.