Menu Search
ABB INSTALLATION PRODUCTS #H119-1/2EGC

Thomas and BettsĀ® Coupling, Standard Threaded Rod, 1/2 in.-13 TPI

SKU # 78621055968 Manufacturer Series: H119
RoHS Compliant
Type: All-Thread Rod
Size: 1/2 in.
Threads per Inch: 13
Length: 1-1/4 in.
Material: Steel
Finish: Electro-Galvanized