Menu Search
ROXTECH #GE04000000118

Sealing Block Mounting Frame, 274mm H x 234mm W x 100mm D

SKU # 78863999337 Manufacturer Series: Series GE
Type: Sealing Block Mounting Frame
Use With: Channelization in Thick Walls or Floors
Material: Galvanized Mild Steel
Dimensions: HxWxD: 274 x 234 x 100mm