Menu Search
ABB #CI8932

Fluorescent Fixture V-Hook Top/End Mount

SKU # 62253868132
Type: Fluorescent Fixture V-Hook
Installation: Top/End Mount
Material: Steel
Finish: Zinc

Fixture V-Hooks: Type - Fluorescent Fixture V-Hook; Installation - Top/End Mount; Material - Steel; Finish - Zinc