×

Your shopping cart is empty.

ENERGIZER 1700

ENERGIZER  1700

Floating Flashlight Lantern, 6-Volt/Spring Battery, Halogen Bulb, Plastic

ENERGIZER

Manufacturer # 1700

SKU: 06080012195





Product Description

Flashlights and Lanterns: Type - Floating Lantern; Battery Type - 6-Volt/Spring; Battery Included - No; Bulb - Halogen; Material - Plastic; Color - Body - Yellow : Lens - Clear

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Floating Lantern
Battery Type: 6V/Spring
Battery Included: No
Bulb: Halogen
Material: Plastic
Color: Body - Yellow : Lens - Clear

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: