You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EVEREADY #EPMHH21E

Handheld Flashlight, AA Battery, 2 Cells, LED Bulb

SKU # 03980012739
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flashlight
Number of Cells: 2
Cell Size: AA
Battery Included: Yes
Bulb: LED
Material: Aluminum
Color: Silver
Listings: IPX4

EV-REDY EPMHH21E LED FLASHLIGHT