(0)

EVEREADY #1251L

Industrial Flashlight, D Battery, 2 Cells, LED Bulb, Polypropylene, Yellow

SKU: 03980012034
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Industrial Flashlight
Number of Cells: 2
Battery Type: D
Bulb: LED
Material: Polypropylene
Color: Yellow
Listings: IPX4, FL 1 Standard
Description
Flashlights: Type - Industrial Flashlight; Number of Cells - 2; Battery Type - D; Bulb - LED; Material - Polypropylene; Color - Yellow; Approval Listings - IPX4, FL 1 Standard; Additional Information - Light Output: 35 lumens, Run Time: 113 Hour, Beam Distance: 45 m, Impact Resistant: 1 m
Additional Info: Light Output: 35 lumens, Run Time: 113 Hour, Beam Distance: 45 m, Impact Resistant: 1 m