Menu Search
EVEREADY #TUF2AAPE

Waterproof Flashlight Black/Gray ABS Plastic AA

SKU # 03980001854 Manufacturer Series: Professional
Type: Waterproof Flashlight
Number of Cells: 2
Cell Size: AA
Bulb: (3) LED White
Material: ABS Plastic
Color: Black/Gray

Flashlights: Type - Waterproof Flashlight; Number of Cells - 2; Battery Type - AA; Bulb - (3)LED White; Material - ABS Plastic; Color - Black/Gray; Additional Information - Shatterproof Lens, Hard Case: PVC Base, Steel Sides. Bulb: Nichia LED. Soft Belt Pouch Included ; Manufacturer Series - Professional

Additional Info: Shatterproof Lens, Hard Case: PVC Base, Steel Sides. Bulb: Nichia LED. Soft Belt Pouch Included