Menu Search
KLEIN TOOLS #56221

Clip Light, AAA Battery, 3 Cells, LED Bulb, Rubber Case, Orange

SKU # 09264456221
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Clip Light
Number of Cells: 3
Cell Size: AAA
Battery Included: Yes
Bulb: LED
Material: Rubber Case
Color: Orange
Listings: UL, ETL

Flashlights: Type - Clip Light; Number of Cells - 3; Battery Type - AAA; Battery Included - Yes; Bulb - LED; Material - Rubber Case; Color - Orange; Approval Listings - UL, ETL; Additional Information - Run Time: 6 hrs, Special Features: Impact and Water Resistant, Lumens: High - 150, Low - 50

Additional Info: Run Time: 6 hrs, Special Features: Impact and Water Resistant, Lumens: High - 150, Low - 50