Menu Search
KLEIN TOOLS #56026

Klein Inspection Penlight, Alkaline Battery, 2 Cells, LED

SKU # 09264456026
Type: Inspection Penlight
Number of Cells: 2
Battery Type: Alkaline
Cell Size: AAA
Battery Included: Yes
Bulb: LED
Light Output: 45 lm
Material: Aluminum Body, Silicone Grip
Color: Orange
Dimensions: 6.00 in. L x 0.80 in. W x 1.20 in. H
Listings: CE Certified, REACH, FL1
Contents: Pocket Clip
Lumens: 45

KLE 56026 PENLIGHT/LASER