Menu Search
KLEIN TOOLS #55437

Tradesman Pro Work Light, AAA Battery, 3 Cells, LED Bulb, Black

SKU # 09264455437
Type: Tradesman Pro Work Light
Number of Cells: 3
Cell Size: AAA
Battery Included: Yes
Bulb: LED
Color: Black

Flashlights: Type - Tradesman Pro Work Light; Number of Cells - 3; Battery Type - AAA; Battery Included - Yes; Bulb - LED; Color - Black; Additional Information - Size: 2.80 in. W x 1.50 in. H

Additional Info: Size: 2.80 in. W x 1.50 in. H