Menu Search
SIGNIFY #LLAB130RFWH

LED Spotlight, LED Bulb, Polycarbonate, 34W, White

SKU # 62456398978
Type: Spotlight
Bulb: LED
Material: Polycarbonate
Color: White
Listings: cULus
Watts: 34W

Additional Info: CCT: 3000K, Reflector: Flood, Lumens: 1847, CRI: 85