Menu Search
MEGA PRO #6WORKLIGHT

Light, Work, (3) Cell AAA Battery (Included)

SKU # 83104400661
Type: LED Work Light
Number of Cells: 3
Cell Size: AAA
Battery Included: Yes
Bulb: LED

Flashlights: Type - LED Work Light; Number of Cells - 3; Battery Type - AAA; Battery Included - Yes; Bulb - LED; Additional Information - Size: 6.50 in. L x 1.75 in. W x 1.13 in. H

Additional Info: Size: 6.50 in. L x 1.75 in. W x 1.13 in. H