Menu Search
MILWAUKEE #2362-20

LED Lantern/Flood Light, M12 Redlithium Battery, LED

SKU # 04524234162
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rechargeable Lantern
Battery Type: M12 Redlithium
Battery Included: No
Bulb: LED
Dimensions: L: 10.6 in.
Listings: UL

The M12 LED lantern or flood light features a 180 deg-360 deg adjustable beam design to allow users to select between area lighting and task lighting for maximum versatility. With over 400 lumens, the new unit delivers unmatched light output to illuminate large work areas. As an added value to the user, the light also includes a high power 2.1A USB port to charge tablets, smart phones, mp3 players and other electronic devices. With a rugged design and impact resistant lense, the new light is built to withstand abusive jobsite conditions. Trueview high definition lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.

Additional Info: Voltage:12, Lumens: 400, Focus: Spot or Flood Combination Beam, Rating: IPX4, Beam Distance: 15m, Lamp Life: 35 hrs