Menu Search
MILWAUKEE #49-24-0146

LED Work Light, Lithium-ion Battery, 1 Cells, LED Bulb, Aluminum, Red

SKU # 04524218860 Manufacturer Series: M12
Type: LED Work Light
Number of Cells: 1
Battery Type: Lithium Ion
Bulb: LED
Material: Aluminum
Color: Red

Flashlights: Type - LED Work Light; Number of Cells - 1; Battery Type - Lithium-ion; Bulb - LED; Material - Aluminum; Color - Red; Manufacturer Series - M12