Menu Search
MISC- C MISC VENDORS #MINIQ4

Flashlight, 4-5 hr Battery Burn Time, 77 Lumens

SKU # 62025492011 Manufacturer Series: eLED Plus
Type: Flashlight
Number of Cells: 4
Battery Type: Lithium Disposable / Alkaline Disposable
Cell Size: AA
Bulb: LED
Material: ABS Body, Lexan Lens, Polyurethane Rubber
Dimensions: 6.50 in. L x 1.60 in. W x 1.40 in. H
Contents: Mask Strap

Meet the best selling dive light on the planet. The Mini Q40 eLED Plus flashlight provides unparalleled brightness in an incredibly compact design and can be mask-mounted with ease using the included mask strap attachment.

Additional Info: 500 ft Depth Waterproof, 77 Lumens, 4-5 hr Battery Burn Time, Mask Mounting, 99.9m Beam Distance