Menu Search
MISC- F MISC VENDORS #LD22-FENIX

Flashlight, (2) Cell AA Battery (Included), LED Bulb

SKU # 62025798984
Type: Flashlight
Number of Cells: 2
Cell Size: AA
Battery Included: Yes
Bulb: LED
Material: Aluminum

Flashlights: Type - Flashlight; Number of Cells - 2; Battery Type - AA; Battery Included - Yes; Bulb - LED; Material - Aluminum ; Additional Information - Max Beam Distance: 370.7 ft, Size: 6.14 in. L x 0.85 in. W

Additional Info: Max Beam Distance: 370.7 ft, Size: 6.14 in. L x 0.85 in. W