Menu Search
PELICAN #1930-010-110

Handheld Flashlight, Alkaline Battery, 4 Cells, LED

SKU # 01942800102 Manufacturer Series: 1930
Type: Handheld Flashlight
Number of Cells: 4
Battery Type: Alkaline
Cell Size: LR 44
Battery Included: Yes
Bulb: LED
Material: Polycarbonate
Color: Black
Dimensions: L: 2.64 in.
Run Time: 4.25 hrs
Listings: UL-Listed
Lumens: 12

With a long lamp life and extended battery burn time, you won't be left in the dark with the L1™ flashlight. The polycarbonate body is resistant to chemicals, water and corrosion. The convenient tail switch for constant on/momentary is easy to operate. Th