Menu Search
PELICAN #PL-2410C-YEL

LED Flashlights Yellow/Black EXL Resin AA

SKU # 78032297232
Type: LED Flashlight
Number of Cells: 4
Cell Size: AA
Battery Included: Yes
Bulb: LED
Material: EXL Resin
Color: Yellow/Black
Listings: cETLus

Flashlights: Type - LED Flashlights; Number of Cells - 4; Battery Type - AA; Battery Included - Yes; Bulb - LED; Material - EXL Resin; Color - Yellow/Black; Approval Listings - cETLus; Additional Information - Beam Distance: 102 m, Battery Burn Time: 7.25 hrs, Light Output: 72 Lumens, Voltage: 6V, Length: 7 in.

Additional Info: Beam Distance: 102 m, Battery Burn Time: 7.25 hrs, Light Output: 72 Lumens, Voltage: 6V, Length: 7 in.