(0)

RAB LIGHTING #INSP-LED15

Flashlight, (15)LED Bulb, Polycarbonate Lens

SKU: 06118494588
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Flashlight
Bulb: (15) LED
Material: Polycarbonate Lens
Description
Flashlights and Lanterns: Type - Flashlight; Bulb - (15)LED; Material - Polycarbonate Lens; Additional Information - Inspection Light, Includes: 110VAC Wall Charger and 12 VDC Vehicle Charger
Additional Info: Inspection Light, Includes: 110VAC Wall Charger and 12 VDC Vehicle Charger