You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
RACK-A-TIERS MFG #53600

Flashlight, AAA Battery, 3 Cells, LED

SKU # 62591253600
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stick Bug Flashlight
Number of Cells: 3
Battery Type: AAA
Battery Included: Yes
Bulb: LED
Run Time: 7 hr
Lumens: 160