Menu Search
RAYOVAC #SP123A-B

Sportsman Flashlight, (2) Cell CR123A Battery (Included), 3W

SKU # 01280051727
Type: Utility Flashlight
Number of Cells: 2
Battery Type: CR123A
Battery Included: Yes
Bulb: LED
Material: Aluminum Body, Polycarbonate Lens

Flashlights and Lanterns: Type - Utility Flashlight; Number of Cells - 2; Battery Type - CR123A; Battery Included - Yes; Bulb - LED; Material - Aluminum Body, Polycarbonate Lens; Additional Information - Impact and Water Resistant. Lithium Battery. 3 Watt, 150 Lumens. Modes: Strobe, High, Low. Tactical Clip and Holster; Manufacturer Series - Sportsman

Additional Info: Impact and Water Resistant. Lithium Battery. 3 Watt, 150 Lumens. Modes: Strobe, High, Low. Tactical Clip and Holster