Menu Search
RAYOVAC #KFLA

Floating Lantern K13, Black

SKU # 01280040337
Type: Floating Lantern
Battery Type: 6V/Spring
Battery Included: No
Bulb: K-13
Color: Black

Flashlights and Lanterns: Type - Floating Lantern; Battery Type - 6-Volt/Spring; Battery Included - No; Bulb - K13; Color - Black