Menu Search
RAYOVAC #IN2C

Industrial Flashlight Polypropylene D

SKU # 01280045184
Type: Industrial Flashlight
Number of Cells: 2
Cell Size: D
Battery Included: No
Bulb: PR-2
Material: Polypropylene

Flashlights and Laterns: Type - Industrial Flashlight; Number of Cells - 2; Battery Type - D; Battery Included - No; Bulb - PR2; Material - Polypropylene