Menu Search
RAYOVAC #IMIN-2-PROPERTY

Industrial Safety Flashlight Orange Polypropylene D

SKU # 01280098999
Type: Industrial Safety Flashlight
Number of Cells: 2
Cell Size: D
Battery Included: No
Bulb: PR-2
Material: Polypropylene
Color: Orange
Listings: MSHA

Flashlights: Type - Industrial Safety Flashlight; Number of Cells - 2; Battery Type - D; Battery Included - No; Bulb - PR2; Material - Polypropylene; Color - Orange; Approval Listings - MSHA; Additional Information - PROPERTY U.S. STEEL

Additional Info: PROPERTY U.S. STEEL