Menu Search
RAYOVAC #ISL2D-BC

Industrial Swivel-Head Black/Yellow D

SKU # 01280046583 Manufacturer Series: Swivel-Lite
Type: Industrial Swivel-Head
Number of Cells: 2
Cell Size: D
Battery Included: Yes
Bulb: K2
Color: Black/Yellow

Flashlights: Type - Industrial Swivel-Head; Number of Cells - 2; Battery Type - D; Battery Included - Yes; Bulb - K2; Color - Black/Yellow; Manufacturer Series - Swivel-Lite