You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
RAYOVAC #DIYBEAM-B

Lantern w/Battery LED, Aluminum/Rubber Body, Black

SKU # 01280051560 Manufacturer Series: Indestructible
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lantern with Battery
Number of Cells: 4
Cell Size: C
Battery Included: Yes
Bulb: LED
Material: Aluminum/Rubber Body
Color: Black

Flashlights and Lanterns: Type - Lantern w/Battery; Number of Cells - 4; Battery Type - (4) C; Battery Included - Yes; Bulb - LED; Material - Aluminum/Rubber Body; Color - Black; Additional Information - Rubber Head. IPX4, Water Resistant. Modes: High Mode 150 Lumens, Low Mode 50 lumens. Handle Switch Control; Manufacturer Series - Indestructible

Additional Info: Rubber Head. IPX4, Water Resistant. Modes: High Mode 150 Lumens, Low Mode 50 lumens. Handle Switch Control