Menu Search
RAYOVAC #RN3AAA-BA

Roughneck Utility Flashlight LED, Aluminum, Black

SKU # 01280051225
Type: Utility Flashlight
Number of Cells: 3
Cell Size: AAA
Battery Included: Yes
Bulb: LED
Material: Aluminum
Color: Black

Flashlights and Lanterns: Type - Utility Flashlight; Number of Cells - 3; Battery Type - AAA; Battery Included - Yes; Bulb - LED; Material - Aluminum; Color - Black; Additional Information - Length: 8.75". Water Resistant. Spot To Flood Focus. Modes: Strobe, High Mode 200 Lumens, Low Mode 70 lumens; Manufacturer Series - Roughneck

Additional Info: Length: 8.75". Water Resistant. Spot To Flood Focus. Modes: Strobe, High Mode 200 Lumens, Low Mode 70 lumens