Menu Search
RAYOVAC #SE4W3CA

Sportsman Utility Flashlight LED, Aluminum, Rubber Grip, Black/Silver

SKU # 01280050651
Type: Utility Flashlight
Number of Cells: 3
Cell Size: C
Battery Included: No
Bulb: LED
Material: Aluminum, Rubber Grip
Color: Black/Silver

Flashlights and Lanterns: Type - Utility Flashlight; Number of Cells - 3; Battery Type - C; Battery Included - No; Bulb - LED; Material - Aluminum, Rubber Grip; Color - Black/Silver; Additional Information - Water Resistant, High Performance Cree XRE. 4 Watt, 180 Lumens. Modes: High, Low.; Manufacturer Series - Sportsman

Additional Info: Water Resistant, High Performance Cree XRE. 4 Watt, 180 Lumens. Modes: High, Low.