Menu Search
SIGNIFY #LLAB130RFBK

LED Spotlight, LED Bulb, Polycarbonate, 34W, Black

SKU # 62456398979
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spotlight
Bulb: LED
Material: Polycarbonate
Color: Black
Listings: cULus
Watts: 34W

Additional Info: CCT: 3000K, Reflector: Flood, Lumens: 1847, CRI: 85