Flashlights: Type - Heavy Duty Flashlight; Number of Cells - 2; Battery Type - AA; Battery Included - Yes; Bulb - LED; Material - Aluminum ; Additional Information - Size: 3.25 in. W x 14.50 in. H x 3.25 in. D
Additional Info: Size: 3.25 in. W x 14.50 in. H x 3.25 in. D