Menu Search
STREAMLIGHT #66118

Penlight, LED: AAA; 2 Cells; Aluminum; Black Body, White LED

SKU # 08092666118
Type: Penlight
Number of Cells: 2
Cell Size: AAA
Battery Included: Yes
Bulb: LED
Material: Aluminum
Color: Body - Black : LED - White
Dimensions: 5.30 in L x 0.60 in. Dia