Flashlights: Type - Heavy Duty Flashlight; Number of Cells - 3; Battery Type - Alkaline; Battery Included - No; Bulb - LED; Material - ABS Body, Polycarbonate Lens; Color - Orange; Additional Information - Size: 8.11 in L
Additional Info: Size: 8.11 in L