×

Your shopping cart is empty.

UNDERWATER KINETICS MINIQ4LED(LA14501)

UNDERWATER KINETICS  MINIQ4LED(LA14501)

Flashlight, AA Battery, 4 Cells, LED Bulb, ABS, Polycarbonate Plastic

UNDERWATER KINETICS

Manufacturer # MINIQ4LED(LA14501)

SKU: 03270514501





Product Description

Flashlights: Type - Flashlight; Number of Cells - 4; Battery Type - AA; Battery Included - Yes; Bulb - LED; Material - ABS, Polycarbonate Plastic; Additional Information - Max Beam Distance: 328 ft


Additional: Max Beam Distance: 328 ft
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Flashlight
Number of Cells: 4
Battery Type: AA
Battery Included: Yes
Bulb: LED
Material: ABS, Polycarbonate Plastic

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: