Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Fleet and Vehicle Maintenance
Vehicle Maintenance
Vehicle Charging Stations
#CT4025GW2CM-COM-ASSURE-ACT-VAL
CHARGEPOINT
#CT4025GW2CM-COM-ASSURE-ACT-VAL
Charging Station, Commercial; Dual Port; Bollard Mounted; AC; 30A; Canadian Gateway; 23 ft. Cord
SKU
#
85294199991
Manufacturer Series:
CT4000
Add to List
Add to Quote
Specifications
Type:
Electrical Vehicle Commercial Charging Station
Ports:
Dual Port
Mount Type:
Bollard Mounted
Size:
23 ft. Cord
Amps:
30A
Input Power:
Two independent 40A branch circuits
Input Current:
30A x 2
Downloads
Data Sheet 1
Data Sheet 2
Data Sheet 3
Data Sheet 4