Menu Search
EATON #GMEV80CIC1B-WC

Green Motion Fleet EV Charger; Ethernet + Cellular; 80A; 19.2kW; ISO 15118

SKU # 78668981183
Type: Fleet EV Charger, Ethernet + Cellular
Ports: Single
Mount Type: Wall, Pedestal
Housing: Polycarbonate
Level: AC Level 2
Amps: 80A
Input Power: 19.2kW
Connector: J1772
Operating Temperature: -30 to +50°C
Includes: EV Connector, 25 ft. Cord
Listings: ISO15118

EAT GMEV80CIC1B-WC GRN MTN FLEET C

Additional Info: Voltage: 208 to 240VAC.