Menu Search
EATON #GMEV80CMC1-WC

Green Motion Fleet PRO EV Charger; Wi-Fi + Ethernet + Cellular; 80A/19.2kW

SKU # 78668972870
Type: Fleet PRO EV Charger, Wi-Fi + Ethernet + Cellular
Ports: Single
Mount Type: Wall, Pedestal
Housing: Galvanized Steel
Level: AC Level 2
Amps: 80A
Input Power: 19.2kW
Connector: J1772
Operating Temperature: -30 to +50°C
Includes: EV Connector, 25 ft. Cord

EAT GMEV80CMC1-WC GRN MTN FLEET PR

Additional Info: Voltage: 208 to 240VAC.