Menu Search
ABB INSTALLATION PRODUCTS #1346

Thomas and BettsĀ® Service Entrance Cable Strap 1-Hole

SKU # 78621001346
RoHS Compliant
Type: Service Entrance Cable Strap
Configuration: 1-Hole
Material: Malleable Iron
Material Finish: Hot-dipped Galvanized
Size: LxW: 2-7/16 x 3/4 in.
Cable Max: (3) 1/0
Cable Min: (3) 1/0
Mtg Hole Size: 1/4 in.