Menu Search
BELDEN #C4079

Bond Bar, Copper, 0.50 in. W x 25.00 ft L, Solid

SKU # 60599848910
Type: Bond Bar
Construction: Solid
Material: Copper
Width: 0.5 in.
Length: 25 ft.
Package Quantity: 1

Flexible Braid Strapping: Type - Bond Bar; Construction - Solid; Material - Copper; Width - 0.50 in.; Length - 25.00 ft; Package Quantity - 1