Menu Search
DAHL BROTHERS #COPPER-20GA-3/4X25

Duct or Pipe Hanger Strap Perforated

SKU # 62274639590
Type: Duct or Pipe Hanger Strap
Construction: Perforated
Material: Copper
Thickness: 20 Gauge
Width: 0.75 in.
Length: 25 ft.

Additional Info: Plumber's Tape