Menu Search
DAHL BROTHERS #GALV-20GA-3/4X25

Duct or Pipe Hanger Strap Perforated

SKU # 62274692000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duct or Pipe Hanger Strap
Construction: Perforated
Material: Steel
Thickness: 20 Gauge
Width: 0.75 in.
Length: 25 ft.

Additional Info: Plumber's Tape