Menu Search
DOTTIE #PT22

Duct or Pipe Hanger Strap Perforated

SKU # 78100230935 Manufacturer Series: PT
Type: Duct or Pipe Hanger Strap
Construction: Perforated
Material: Steel
Thickness: 22 Gauge
Width: 0.75 in.
Length: 10 ft.

Additional Info: Plumber's Tape