Menu Search
PANDUIT #MSW50T15-CR4

Strapping Strapping Natural Stainless Steel Type 304

SKU # 07498344675 Manufacturer Series: MSW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strapping
Material: Stainless Steel Type 304
Color: Natural
Width: 0.5
Length: 100 ft.
Tensile Strength: 700 lb.
Package Quantity: 1

Additional Info: AISI 304, Temperature Range: -80 deg C - 538 deg C