Menu Search
HUBBELL #02401018

Grip, Support; Single Eye; Single Weave; Closed Mesh; 10 in. L Eye; 1.25 to 1.49 in. OD

SKU # 78358530921
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Standard Duty
Eye: Single Eye
Mesh: Single Weave, Closed
Material: Stainless Steel
OD Min: 1.25 in.
OD Max: 1.49 in.
Approx Break Strength: 4490-lb
Eye Length: 10 in.
Mesh Length: 15 in.

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Support; Duty Rating - Standard Duty; Eye - Single Eye; Mesh - Single Weave, Closed; Material - Stainless Steel; OD Min - 1.25 in.; OD Max - 1.49 in.; Approx Break Strength - 4490-lb; Eye Length - 10.00 in.; Mesh Length - 15.00 in.