Menu Search
Flexible Cable Grips - Wire Mesh Bus Drop Wire Mesh Cable Grip, Galvanized Steel
LEGRAND - PASS & SEYMOUR #FC94

Flexcor Bus Drop Wire Mesh Cable Grip, Galvanized Steel

SKU # 78500799875
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wire Mesh Cable Grip
Application: Bus Drop
Eye: Single U Eye
Mesh: Single Weave, Closed
Material: Galvanized Steel
OD Min: 0.96 in.
OD Max: 1.25 in.
Approx Break Strength: 1900-lb
Mesh Length: 11.00"