Menu Search
LEGRAND - PASS & SEYMOUR #FR175-UU

Cable Support Grip, Standard, Double Eye, Split Rod Mesh

SKU # 78500798324 Manufacturer Series: Flexcor®
RoHS Compliant
Type: Wire Mesh Support Grip
Application: Service Drop, Supports Electrical, Fiber Optic Cable, Metal Rod and Tubing
Duty Rating: Standard
Eye: Double Eye
Mesh: Split Rod
Material: Tinned Bronze
OD Min: 1-3/4 in.
OD Max: 1.99 in.
Approx Break Strength: 2640 lb.
Eye Length: 6 in.
Mesh Length: 20 in.

Flexcor® industrial strength wire mesh support grips are designed to distribute the weight of vertical or sloping runs of electrical cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. Flexcor® Wire Mesh Support Grips are